Beli power supply tv lg di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Filtered Single Phase Rectified Power Supplyatribut:
- 1st Secondary Output Voltage (V): 24-24
- Nominal Value Output Voltage 1 (V): 24
- Rated Supply Voltage (AC 50 Hz) (V): 230-400
- Rated Supply Voltage (AC 60 Hz) (V): 230-400
- Type of Electric Connection: Screw connection
- Voltage Type (supply Voltage): AC/DC
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Bantex Map Ordner 2 Ring O A5 (Binder)Deskripsi:Map Ring yang terbuat dari bahan cardboard yang solid, dilapisi PVC, dilem dan las. Ukuran A5, dengan punggung yang dilengkapi kantong dan label.atribut:
- Size: A5
- Type: Potrait
- Fort Power Supply Output Tunggal 24V DCatribut:
- Output Voltage (V DC): 24
- OMRON Switching Power Supply S8VS SeriesDeskripsi:Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)
- JTC Mechanic Stethoscope 1921atribut:
- Overall Length (mm): 710
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- Brite Screen Motorized Screen (Layar Proyektor)Deskripsi:> Model yang modern dan menarik > Dapat digantung di dinding maupun di plafond > Sempurna untuk Home Theater atau penggunaan Profesional lainnya > Dilengkapi dengan auto shut-down untuk mencegah motor terbakar > Menggunakan motor Tubular berkualitas tinggi, suara halus dan tahan lama > Pengoperasian yang mudah dengan Remote RF (Radio Frequency) atau saklar dinding
- ABB Power SupplyDeskripsi:The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
- OMRON Switching power supply S8VK-SDeskripsi:A world's smallest class compact body is realized. . In addition to being able to be mounted tightly, it can be used in various places by improving environmental resistance performance. .Easy wiring with push in connection.atribut:
- Product Code: S8VK5001C
- Family Type: S8VK-S
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- Legrand Filtered Rectified Power Supply 1 Phaseatribut:
- 1st Secondary Output Voltage (V): 24-24
- Built-in Width (mm): 175
- Depth (mm): 175
- Height (mm): 186
- Max. Output Current 1 (A): 10
- Nominal Value Output Current 1 (A): 10
- Nominal Value Output Voltage 1 (V): 24
- Output Power (W): 240
- Primary on Load: 230-400V / sec 24V
- Rated Supply Voltage (AC 50 Hz) (V): 230-400
- Rated Supply Voltage (AC 60 Hz) (V): 230-400
- Type of Electric Connection: Screw connection
- Voltage Type (supply Voltage): AC/DC
- Width (mm): 126
Daftar Harga power supply tv lg Terbaru April 2026
| Legrand Filtered Single Phase Rectified Power Supply | Rp29.999.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| Bantex Map Ordner 2 Ring O A5 (Binder) | Rp22.900 |
| DV Power Supply AC to DC Single Output | Rp189.900 |
| Fort Power Supply Output Tunggal 24V DC | Rp129.900 |
| OMRON Switching Power Supply S8VS Series | Rp1.399.900 |
| JTC Mechanic Stethoscope 1921 | Rp209.900 |
| Alinco Power Supply | Rp1.799.900 |
| SMT Power Stabilizer Single Phase | Rp499.900 |
| Brite Screen Motorized Screen (Layar Proyektor) | Rp3.099.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)





















































































































































/kiP102098738-6.jpg)






/pqP102114926-2.jpg)